Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-150

5.00 (1)
Item.#
08287325
Mfr.#
ULD-150
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Weight (kg)
0.4
Width (mm)
25
Pole Length x Stand Length (mm)
150x100
2014 TRUSCO Published Page
1-0880
Squareness (micro m)
+/-0.035
Thickness (mm)
5
TRUSCO Part Number
102-8049
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the work of inventing the developed invention item.
5
From Japan
On 2018-01-28 06:00:34
It is easy to use, accurate and very good, but it is heavy! Weighted first grade product I want. (Magnet is attached)
This review is about item#08287352.