Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Square JIS2

Flat Square JIS2 ULD-1000

5.00 (1)
Item.#
08287334
Mfr.#
ULD-1000
Package Qty.
1PC
Ship pack of
1
1,669.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Squareness (micro m)
+/-0.120
Thickness (mm)
10
TRUSCO Part Number
102-8146
2014 TRUSCO Published Page
1-0880
Pole Length x Stand Length (mm)
1000x500
Weight (kg)
10
Width (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the work of inventing the developed invention item.
5
From Japan
On 2018-01-28 06:00:34
It is easy to use, accurate and very good, but it is heavy! Weighted first grade product I want. (Magnet is attached)
This review is about item#08287352.