Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-250

Item.#
08287352
Mfr.#
ULD-250
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Width (mm)
30
Pole Length x Stand Length (mm)
250x150
Weight (kg)
0.9
2014 TRUSCO Published Page
1-0880
Thickness (mm)
5
TRUSCO Part Number
102-8065
Squareness (micro m)
+/-0.042