Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-300

Item.#
08287361
Mfr.#
ULD-300
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Weight (kg)
1.5
Width (mm)
30
Pole Length x Stand Length (mm)
300x175
2014 TRUSCO Published Page
1-0880
Squareness (micro m)
+/-0.050
Thickness (mm)
5
TRUSCO Part Number
102-8073