Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-350

Item.#
08287377
Mfr.#
ULD-350
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Weight (kg)
2
Width (mm)
40
Pole Length x Stand Length (mm)
350x180
2014 TRUSCO Published Page
1-0880
Squareness (micro m)
+/-0.055
Thickness (mm)
5
TRUSCO Part Number
102-8081