Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-400

Item.#
08287386
Mfr.#
ULD-400
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Thickness (mm)
5
TRUSCO Part Number
102-8090
Squareness (micro m)
+/-0.060
2014 TRUSCO Published Page
1-0880
Weight (kg)
2.3
Width (mm)
40
Pole Length x Stand Length (mm)
400x200