Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Square JIS2

Flat Square JIS2 ULD-500

5.00 (1)
Item.#
08287404
Mfr.#
ULD-500
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Squareness (micro m)
+/-0.070
Thickness (mm)
5
TRUSCO Part Number
102-8111
2014 TRUSCO Published Page
1-0880
Pole Length x Stand Length (mm)
500x255
Weight (kg)
3
Width (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the work of inventing the developed invention item.
5
From Japan
On 2018-01-28 06:00:34
It is easy to use, accurate and very good, but it is heavy! Weighted first grade product I want. (Magnet is attached)
This review is about item#08287352.