Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-600

Item.#
08287413
Mfr.#
ULD-600
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Pole Length x Stand Length (mm)
600x300
Weight (kg)
4.5
Width (mm)
50
2014 TRUSCO Published Page
1-0880
TRUSCO Part Number
102-8120
Squareness (micro m)
+/-0.080
Thickness (mm)
8