Buy more than* S$200* and get FREE SHIPPING

  • Precision Square

Precision Square TS-K15

4.75 (8)
Item.#
08287447
Mfr.#
TS-K15
Package Qty.
1PC
Ship pack of
1
14.22 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Rectangular inspection. Scribe on right angle., Rectangular inspection. Scribe on right angle.
Stand Width (mm)
18
Weight (g)
102
Thickness (mm)
1.5
Material
SUS420J 2 or equivalent
Specification
Rod section scaled surface: Metric scale. Back: Metric scale framing.
2014 TRUSCO Published Page
1-0883
Stand Thickness (mm)
6.5
Dimension (mm)
180x101
Width (mm)
18
TRUSCO Part Number
232-7279
Application
Rectangular inspection. Scribe on right angle.
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
When making things
5
From Japan
On 2017-06-22 15:44:13
Until now I used big items and there were scenes that were hard to use, but this product is small and satisfactory with ease of use. I would like to proceed around as well
This review is about item#08287447.
Horn
4
From Japan
On 2017-03-03 20:09:42
It is affordable and easy to handle with scale easy to handle
This review is about item#8287447.
Hobby Crafts
5
From Japan
On 2016-11-18 14:59:22
It is made with chitin and it is beautiful. I am thankful for this price.
This review is about item#8287447.
Used in woodworking work at do-it-yourself carpenter
5
From Japan
On 2016-10-18 17:06:06
It is a product that is satisfactory enough for cost. Easy to use when checking right angle, I think that it is a very useful product to put a mark at right angles to wood and that you can recommend it.
This review is about item#8287447.
DIY Horizontal / vertical creation of homebrew 3DP / CNC
5
From Japan
On 2016-05-16 18:50:22
Compare this with Mr. Shinwa's purchase here. In the field pursuing the error of the micrometer unit, it is more favored towards ease of use like "Shinwa-san" and surface finish appeal, "Mr. Shinwa, the corner is too circle. . . The scale of the ruler part is also consistent with the Kim and it is convenient and there is a sense of security There is a sense of security With the roughness of the surface I am worried about rust, but if I decide to use it in 1 to 2 years exchange it is a good shopping ne.
This review is about item#08287447.
Round saw adjustment, right angle confirmation
5
From Japan
On 2015-04-02 21:14:46
It is an item which is indispensable for right angle adjustment of round saw and right angle confirmation of various works. I think that it is advantageous because it can buy it somewhat cheaper than home center
This review is about item#08287447.
Items indispensable for woodworking work In particular when you put out a right angle
5
From Japan
On 2014-11-11 13:49:32
I am satisfied already
This review is about item#08287447.
Home repair etc.
4
From Japan
On 2014-07-15 18:53:29
It is very helpful for convenience to carry
This review is about item#08287447.