Buy more than* S$200* and get FREE SHIPPING

  • Angle Scribing Square

Angle Scribing Square TS-TS

4.88 (8)
Item.#
08287456
Mfr.#
TS-TS
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS402J2 equivalent
Dimension (mm)
107x66.6
Weight (g)
121
Specification
Square type mm, scale equivalent, 2.4 indexing scale
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Cutting of 2 × 4 material
5
From Japan
On 2018-05-21 15:43:31
Making is solid, I am using it for simple postcards and simple center sushi. It is convenient at a price that you can use easily.
This review is about item#8287456.
Snow mark of wood
5
From Japan
On 2017-10-19 14:56:42
It is very convenient and the work goes back. It is easy to do center sushi up to 4 × 4.
This review is about item#08287456.
DIY
5
From Japan
On 2017-06-12 15:03:10
I am using it for my own hobbies instead of work. There is no discontent especially good things.
This review is about item#8287465.
Right-angle drawing of woodworking work
5
From Japan
On 2017-04-18 16:04:54
It seems a shame that I have not used it until now. It is very easy to use.
This review is about item#8287456.
Hobby Craft
5
From Japan
On 2016-11-18 15:26:09
It is an impression that is made tightly. There is beauty in processing / finishing and graduation.
This review is about item#8287456.
Woodworking
5
From Japan
On 2016-06-07 19:33:30
It is shared with Niigata. Both are the same item (probably TRUSCO Inc. OEM) It is really useful if this Skya is. I think that it is good if it is a perpetual immortal product.
This review is about item#08287456.
For wood scoring
4
From Japan
On 2015-10-24 16:28:35
There is a certain weight, so you can hold it tight. It may be as good as about 5 cm more.
This review is about item#08287456.
I used it for a wood deck lining
5
From Japan
On 2014-11-04 21:53:41
I used it in 4 * 4 material immediately. If such a postcard is easy, we should have bought it sooner.
This review is about item#08287456.