Buy more than* S$200* and get FREE SHIPPING

  • Angle Scribing Square

Angle Scribing Square TS-TM

4.75 (4)
Item.#
08287465
Mfr.#
TS-TM
Package Qty.
1PC
Ship pack of
1
14.35 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
SUS402J2 equivalent
Dimension (mm)
107x16x67
Weight (g)
272
Specification
With scale
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hobby tools
5
From Japan
On 2016-11-18 15:26:09
This impression is made tightly. There is a beauty in the processing and finishing and tick marks.
This review is about item#8287456.
Woodworking
5
From Japan
On 2016-06-07 19:33:30
Also it serves as Niigata made. Both are the same commodity, but (perhaps TRUSCO Inc. OEM) is really useful if there is this speed square. I think that may be a permanent immortal goods.
This review is about item#08287456.
For wood scoring
4
From Japan
On 2015-10-24 16:28:35
Because there is a certain amount of weight, it will be holding tightly. It is the better large about after 5cm.
This review is about item#08287456.
It was used in the marking of the wood deck material
5
From Japan
On 2014-11-04 21:53:41
Immediately, it was used in the 4 * 4 material. It should be more early purchase if simple is so scribe.
This review is about item#08287456.