Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Square
  • Adjustable Square
  • Adjustable Square

Adjustable Square TJS-150

4.50 (2)
Item.#
08287501
Mfr.#
TJS-150
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Pole Length x Stand Length (mm)
173x153
Weight (g)
140
Specification
One side scale(mm) Angle point(5,10,30,45,60,90 degree)(allowance +/-2 degree)
Material
SUS420 equivalent
Stand Width (mm)
15
Width (mm)
15
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Scrutiny of hardware
5
From Japan
On 2018-04-04 16:59:50
I bought it for scribing the hardware. I wanted something with memory, so it was awesome.
This review is about item#8287501.
Woodworking sanding
4
From Japan
On 2016-07-03 22:08:37
Although the function of the tool is good, somehow I was concerned about the roughness of the surface finish (rough?).
This review is about item#08287501.