Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Square

Adjustable Square TJS-250

4.00 (1)
Item.#
08287517
Mfr.#
TJS-250
Package Qty.
1PC
Ship pack of
1
17.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Stand Width (mm)
20
Width (mm)
20
TRUSCO Part Number
274-8703
Specification
On one side, milimetric scale. 5degree , 10degree , 30degree , 45degree , 60degree , 90degree angle point. (allowance tolerance +/- 2degree)
Material
SUS420 equivalent
Weight (g)
240
2014 TRUSCO Published Page
1-0884
Pole Length x Stand Length (mm)
240x210
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sumi with woodworking
4
From Japan
On 2016-07-03 22:08:37
It is good in functionality of the tool, but the finish of the roughness of the surface somehow (rough?) Was worrisome.
This review is about item#08287501.