Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width T100MX

4.83 (6)
Item.#
08287544
Mfr.#
T100MX
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Length (mm)
100
Measuring Range (mm)
0.03 - 3.00
Finishing Material
SK hardening products
Size
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.30, 1.00, 2.00, 3.00
Number of Leafs
13
Weight (g)
95
Leaf Width (mm)
12.7
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Plug adjustment of grass cutters etc.
5
From Japan
On 2017-09-29 07:38:59
Because the blowing of grass cutters and the like became worse, I searched whether there was anything I could substitute for trying to check the plug, but I could not find it but I thought it was a solid one and purchased it. It was good.
This review is about item#08287526.
Confirmation of skimmer
5
From Japan
On 2015-11-17 17:24:08
You can use it safely and trust it.
This review is about item#08287526.
machine
5
From Japan
On 2013-08-02 17:44:56
I used it before, the price was cheap, and the treatment was good.
This review is about item#08287605.
Measure gap of valve
5
From Japan
On 2013-06-18 13:12:16
It is a satisfying item as us
This review is about item#08287526.
Because the required clearance is required for the running part of the machine, we need special gauges because gauges are necessary and high precision gaps are required for the high rotation part.
5
From Japan
On 2013-03-21 13:40:40
General equipment Equipment adjustment essentials, gauge unit, intensity magnitude It will be reasonably good size together. If machines other than extremely special precision adjustment and special machining are used, it is almost covered just like this with this one. Afterward, please choose the size and size of the gauge personal preference.
This review is about item#08287657.
Assembly and inspection
4
From Japan
On 2012-01-31 23:16:02
It was a gauge in increments of 0.1 from 0.1 to 1.0, so it was a personally matching commodity. What is worrisome is rusting point as soon as storage method is bad. I removed the powder that was applied first, and it got rusty (lol)
This review is about item#08287526.