Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width T150MX

4.83 (6)
Item.#
08287596
Mfr.#
T150MX
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0869
Leaf Length (mm)
150
Measuring Range (mm)
0.03 to 3.00
Finishing Material
SK hardening products
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Width (mm)
12.7
Number of Leafs
13
Weight (g)
140
TRUSCO Part Number
229-6403
Size
0.03 0.04 0.05 0.06 0.07 0.08 0.10 0.15 0.20 0.30 1.00 2.00 3.00