Buy more than* S$200* and get FREE SHIPPING

  • Feeler Gauge 0.03mm

Feeler Gauge 0.03mm TFG-0.11M1

4.50 (2)
Item.#
08287815
Mfr.#
TFG-0.11M1
Package Qty.
1PC
Ship pack of
1
11.28 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Length (m)
1
Material
Carbon tool steels
Pricision (mm)
+/-0.01
Thickness (mm)
0.11
2014 TRUSCO Published Page
1-0871
Width (mm)
12.7
TRUSCO Part Number
250-8133
Weight (g)
55
Purpose
Gap measurement, Gap measurement
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2015-05-16 15:16:24
No problem we can use. Price is also satisfied.
This review is about item#08287781.
Fine-tuning of the machine
4
From Japan
On 2014-11-25 15:41:18
Thickness, easy to use because the quality is constant
This review is about item#08287806.