Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Feeler Gauge 0.03mm

Feeler Gauge 0.03mm TFG-0.50M1

4.67 (3)
Item.#
08287921
Mfr.#
TFG-0.50M1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
2014 TRUSCO Published Page
1-0871
Weight (g)
127
Thickness (mm)
0.5
TRUSCO Part Number
250-8249
Width (mm)
12.7
Pricision (mm)
+/-0.012
Finishing Material
SK hardening products.
Material
Carbon tool steels
Purpose
Gap measurement, Gap measurement
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for adjusting the height of press die
5
From Japan
On 2017-10-05 18:00:26
I am satisfied somewhat cheaper than things from other manufacturers. I would like to use it next time as well.
This review is about item#8287781.
Inspection
5
From Japan
On 2015-05-16 15:16:24
I can use it without problems. The price is also satisfactory.
This review is about item#08287781.
Fine adjustment of machine
4
From Japan
On 2014-11-25 15:41:18
Thickness, quality is consistent and easy to use
This review is about item#08287806.