|
Feeler Gauge 0.03mm TFG-0.80M1
(3)
- Item.#
- 08287955
- Mfr.#
- TFG-0.80M1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Length (m)
- 1
- Pricision (mm)
- +/-0.02
- Thickness (mm)
- 0.8
- TRUSCO Part Number
- 250-8273
- 2014 TRUSCO Published Page
- 1-0871
- Width (mm)
- 12.7
- Weight (g)
- 107
- Material
- Carbon tool steels
- Purpose
- Gap measurement, Gap measurement
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Used for adjusting the height of press die
From Japan
On 2017-10-05 18:00:26
I am satisfied somewhat cheaper than things from other manufacturers.
I would like to use it next time as well.
Inspection
From Japan
On 2015-05-16 15:16:24
I can use it without problems. The price is also satisfactory.
Fine adjustment of machine
From Japan
On 2014-11-25 15:41:18
Thickness, quality is consistent and easy to use
Customers Who Bought This Item Also Bought