Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center Gauge

Center Gauge 652

3.50 (2)
Item.#
08287991
Mfr.#
652
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
+/-10 degree
Finishing Material
SPCC steel
Scale
1, 1/2 mm
Weight (g)
12
Set Angle (Degree)
60
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for byte forming and positioning
4
From Japan
On 2017-08-14 16:57:46
It is good to have the side cut guide in position to be used on the lathe, at the end more. Because it is used for thread cutting, when small bytes, this position interferes with the fixed base.
This review is about item#8287982.
For measuring screws
3
From Japan
On 2017-04-27 11:11:49
If possible, I would like a separate wooden box (plastic OK too) to be prepared separately.
This review is about item#8287982.