Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pitch Gauge

Pitch Gauge 156

Item.#
08288025
Mfr.#
156
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension (mm)
70x15
Ridge Angle (degree)
60
Measuring Range (mm)
0.25 - 2.5mm
Specification
For metric threads
Contents
0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 1.0, 1.1, 1.2, 1.25, 1.3, 1.4, 1.5, 1.6, 1.7, 1.75, 1.8, 1.9, 2.0, 2.5
Material
Cold rolled steel
Number of Sheets
28 pieces
Weight (g)
60
Pricision (mm)
+/-0.03 (0.25 - 1.3) / +/-0.05 (1.4 - 7.0)