Buy more than* S$200* and get FREE SHIPPING

  • Pitch Gauge

Pitch Gauge 158

Item.#
08288034
Mfr.#
158
Package Qty.
1PC
Ship pack of
1
63.85 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Dimension (mm)
70x15
Number of Sheets
17 pieces
Weight (g)
45
Purpose
For screw pitch, For screw pitch
TRUSCO Part Number
229-5792
Pricision (mm)
+/-0.03(0.25 to 1.3)/+/-0.05(1.4 to 7.0)
Material
Cold rolled steel
Measuring Range (mm)
0.50 to 7.0mm
Specification
For metric threads
2014 TRUSCO Published Page
1-0875
Ridge Angle (degree)
60
Contents
0.5, 0.75, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0