Buy more than* S$200* and get FREE SHIPPING

  • Pitch Gauge

Pitch Gauge 159

Item.#
08288043
Mfr.#
159
Package Qty.
1PC
Ship pack of
1
63.85 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Dimension (mm)
70x15
Purpose
For screw pitch, For screw pitch
TRUSCO Part Number
229-5806
Number of Sheets
22 sheets
Weight (g)
80
Contents
1.0,1.5,2.0,2.5,3.0,3.5,4.0,4.5,5.0,5.5,6.0,6.5,7.0,7.5,8.0,8.5,9.0,9.5,10.0,10.5,11.0,11.5
Material
Cold rolled steel
2014 TRUSCO Published Page
1-0875
Ridge Angle (degree)
60
Measuring Range (mm)
1.00 to 11.5mm
Specification
For metric threads