Buy more than* S$200* and get FREE SHIPPING

  • Pitch Gauge

Pitch Gauge JIS

Item.#
08288052
Mfr.#
JIS
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
70x15
Number of Sheets
21 pieces
Weight (g)
53
Purpose
For screw pitch, For screw pitch
TRUSCO Part Number
229-5814
Pricision (mm)
+/-0.03(0.25 to 1.3)/+/-0.05(1.4 to 7.0)
Material
Cold rolled steel
Measuring Range (mm)
0.25 to 6.0mm
Specification
For metric threads
2014 TRUSCO Published Page
1-0875
Ridge Angle (degree)
60
Contents
0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.75, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0