Buy more than* S$200* and get FREE SHIPPING

  • Pitch Gauge

Pitch Gauge 137

Item.#
08288061
Mfr.#
137
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Dimension (mm)
70x15
Number of Sheets
26 pieces
Weight (g)
57
Ridge Angle (degree)
55
Contents
4, 4 1/2, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40 , 48, 60 Mt / inch
Material
Cold rolled steel
Measuring Range (mm)
4.00 - 60.0 inch
Specification
For Whitworth Thread
Pricision (mm)
+/-0.07 (4 - 9 Mt / inch) +/-0.05 (10 - 32 Mt / inch) +/-0.03 (40 - 60 Mt / inch)