Buy more than* S$200* and get FREE SHIPPING

  • Radius Gauge

Radius Gauge 178MAA

4.00 (1)
Item.#
08288147
Mfr.#
178MAA
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Range (mm)
0.1 to 1.0
Dimension (mm)
70x15
2014 TRUSCO Published Page
1-0874
Specification
Convex concave (make female) independent type.
Weight (g)
57
TRUSCO Part Number
229-5393
Finishing Material
Gauge steel (SPCC)
Purpose
For curved outside diameter and groove., For curved outside diameter and groove.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
4
From Japan
On 2015-12-11 14:48:21
You can use it enough.
This review is about item#08288147.