Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radius Gauge

Radius Gauge 178MB

4.00 (1)
Item.#
08288156
Mfr.#
178MB
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Gauge steel (SPCC)
Weight (g)
160
TRUSCO Part Number
229-5415
Purpose
For curved outside diameter and groove., For curved outside diameter and groove.
Measuring Range (mm)
7.5 to 15.0
Dimension (mm)
90x22
2014 TRUSCO Published Page
1-0874
Specification
Convex concave (make female) independent type.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
4
From Japan
On 2015-12-11 14:48:21
You can use it enough.
This review is about item#08288147.