Buy more than* S$200* and get FREE SHIPPING

  • Radius Gauge

Radius Gauge 178MA

4.00 (1)
Item.#
08288201
Mfr.#
178MA
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0874
Measuring Range (mm)
1.0 to 7.0
Dimension (mm)
70x15
Purpose
For curved outside diameter and groove., For curved outside diameter and groove.
Finishing Material
Gauge steel (SPCC)
Weight (g)
85
TRUSCO Part Number
229-5407
Specification
Convex concave (make female) independent type.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
4
From Japan
On 2015-12-11 14:48:21
You can use it enough.
This review is about item#08288147.