Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Surface Measurement Gauge

C Surface Measurement Gauge C-10

Item.#
08288226
Mfr.#
C-10
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (0.6mm thickness) (SUS430)
Measuring Range (mm)
5.5 to 10.0 (0.5 kite)
TRUSCO Part Number
229-6462
2014 TRUSCO Published Page
1-0875
Weight (g)
100