Buy more than* S$200* and get FREE SHIPPING

  • Taper Gauge

Taper Gauge TG-700A

Item.#
08288296
Mfr.#
TG-700A
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Quenching
2014 TRUSCO Published Page
1-0872
Weight (g)
10
Finishing Material
SUS420J[[_2]]
TRUSCO Part Number
229-7647
2015 Trusco Published Pages
1 0929
Instrumental Error (mm)
+/-0.05
Measuring Range
1.0 over 15.0mm (0.10 scale)
Length (mm)
149
Purpose
Measure groove and gap., Measure groove and gap.