Buy more than* S$200* and get FREE SHIPPING

  • Tube Taper Gauge

Tube Taper Gauge TG-270A

3.00 (1)
Item.#
08288366
Mfr.#
TG-270A
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0872
Finishing Material
S55C
Weight (g)
42
TRUSCO Part Number
229-5725
Instrumental Error (mm)
+/-0.04
Length (mm)
160
Measuring Range
0.05 scale 0.3 to 4.0mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of snail when bolting the flange
3
From Japan
On 2014-03-28 22:22:45
The gauge to be measured in the width direction of the gauge is well sold, but sales of gauges measured in the thickness direction are few.
This review is about item#08288357.