Buy more than* S$200* and get FREE SHIPPING

  • Universal Bevel Protractor

Universal Bevel Protractor TP-495D

1.00 (1)
Item.#
08288384
Mfr.#
TP-495D
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Beam Length (mm)
300
Body Thickness (mm)
25
Finishing Material
Steel
Unit Dimensions Width (mm)
75
Weight (g)
300
Specification
Read circumference 360 degree scale and vernier scale crossed point scale. Min scaled value 5 minutes Beam: 150mm, 300mm
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Mold assembly work
1
From Japan
On 2015-05-20 15:55:25
At the time of opening, the tightening part was bent and the beam could not be fixed and rattled, so as a defective product, we received a reply to return after adjustment. Although it was returned at the later date that the adjustment was completed, despite the fact that the manufacturer's side pass certificate was also retransmitted, the fixed part was in the same trouble state again, so we resigned and returned it separately I decided to use the manufacturer's products.
This review is about item#08288384.