Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Gauge

Welding Gauge TWG-1

5.00 (1)
Item.#
08288393
Mfr.#
TWG-1
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless (SUS410)
Weight (g)
100
Instrumental Error (mm)
Fillet and over cladding measurement: +/- 0.4 0pening measurement: +/- 0.4 Measurement of angle (measurement bevel angle etc): +/- 0.7 degree
TRUSCO Part Number
229-7329
Purpose
Supports all type of measurement for general welding, construction, shipbuilding, bridges, etc.
Measuring Range (mm)
Flat-surface padding height: 0-10 and size [ of a fillet ] (leg length):0-20, Puffed:0-10 of throat thickness, beveling (bevel) angle:0-60 degree, and board thickness die-length (30 or less m/m):0-40, gap:0.5-3, diameter of round bar:0-10, and root-faces:0-40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of weld surface of industrial lifting steel pipe welding
5
From Japan
On 2015-12-10 17:28:14
Photograph Measurement Can not be tinted on the scale because it is difficult to distinguish the scale during macro shooting? (There is not much to discriminate by photograph)
This review is about item#08288393.