Buy more than* S$200* and get FREE SHIPPING

  • Welding Gauge

Welding Gauge TWG-2

5.00 (1)
Item.#
08288402
Mfr.#
TWG-2
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Weight (g)
130
TRUSCO Part Number
229-7337
Purpose
Supports all type of measurement for general welding, construction, shipbuilding, bridges, etc.
Measuring Range (mm)
Plane height build-up: 0-10, and corner the size of the meat (leg): 0-10, swelling of the throat thickness: 0-10, the depth of the undercut: 0-10, included angle (bevel): length thickness (30m / m or less) 0 to 60 degree,: 0 to 40, gap: 0.5 to 3, round ba
Material
Stainless steel (SUS410)
2014 TRUSCO Published Page
1-0879
Instrumental Error (mm)
0.2 angle measurement +/- (bevel angle measurement, etc.): fillet-YoSakari measurement: +/- 0.2 gap measurement +/- 0.7 degree
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of weld surface of industrial lifting steel pipe welding
5
From Japan
On 2015-12-10 17:28:14
Photograph Measurement Can not be tinted on the scale because it is difficult to distinguish the scale during macro shooting? (There is not much to discriminate by photograph)
This review is about item#08288393.