Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Gauge

Welding Gauge TWGU-7M

5.00 (1)
Item.#
08288427
Mfr.#
TWGU-7M
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
140
Measuring Range (mm)
Plane height padding: 0 - 25, and corner the size of the meat (leg length): 0 - 25, swelling of the throat thickness: 0 - 15, the depth of the undercut: 0 - 25, included angle (bevel): 0 - 60 degree, (30m / m or less in length) Thickness: 0 - 60, gap: 2 - 5, r
Material
Stainless steel (SUS430)
Instrumental Error (mm)
+/-0.6 angle measurement:: +/-2 degree measurement length
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of weld surface of industrial lifting steel pipe welding
5
From Japan
On 2015-12-10 17:28:14
Photograph Measurement Can not be tinted on the scale because it is difficult to distinguish the scale during macro shooting? (There is not much to discriminate by photograph)
This review is about item#08288393.