Buy more than* S$200* and get FREE SHIPPING

  • Welding Gauge

Welding Gauge TAWG-10

5.00 (1)
Item.#
08288436
Mfr.#
TAWG-10
Package Qty.
1PC
Ship pack of
1
38.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.1
Weight (g)
59
TRUSCO Part Number
245-9507
Measuring Range (mm)
0-8, swelling of the throat thickness: Height: flat buildup 0-11, angle (bevel) groove: 60 70 80 90degree fixed,
2014 TRUSCO Published Page
1-0879
Material
Stainless steel (SUS420J2)
Instrumental Error (mm)
+/-0.2
Purpose
Supports all type of measurement for general welding, construction, shipbuilding, bridges, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of the weld surface of industrial pumping steel pipe welding
5
From Japan
On 2015-12-10 17:28:14
Since the photo measurement macro scale, it is determined at the time of shooting hesitation either not put a color on the scale? (It is never too much to be determined in the photo)
This review is about item#08288393.