Buy more than* S$200* and get FREE SHIPPING

  • Welding Gauge

Welding Gauge TWGU-8M

5.00 (1)
Item.#
08288445
Mfr.#
TWGU-8M
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
156
Measuring Range (mm)
Plane height padding: 0 - 25, and corner the size of the meat (leg length): 0 - 25, swelling of the throat thickness: 0 - 15, the depth of the undercut: 0 - 25, included angle (bevel): 0 - 70 degree, (30m / m or less in length) Thickness: 0 - 60, gap: 2 - 5, M
Instrumental Error (mm)
+/-0.6 angle measurement:: +/-2 degree measurement length
Material
Stainless steel (SUS420J2)
Specification
Ministry of Land, Infrastructure, Transport and Tourism notification new standard compliant product crimping measurement function Undercut measurement function
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of weld surface of industrial lifting steel pipe welding
5
From Japan
On 2015-12-10 17:28:14
Photograph Measurement Can not be tinted on the scale because it is difficult to distinguish the scale during macro shooting? (There is not much to discriminate by photograph)
This review is about item#08288393.