Buy more than* S$200* and get FREE SHIPPING

  • Protractor

Protractor TP-19W

Item.#
08288463
Mfr.#
TP-19W
Package Qty.
1PC
Ship pack of
1
10.52 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Pole Thickness (mm)
1.2
Diameter (phi mm)
90
TRUSCO Part Number
229-6918
2014 TRUSCO Published Page
1-0906
Pole Length (mm)
204
Weight (g)
81
Finishing Material
SUS420J2 stainless silver finish
2015 Trusco Published Pages
1 0966
Scale Interval
1 deg