Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Protractor

Protractor TP-300X2

Item.#
08288472
Mfr.#
TP-300X2
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Measurement of Angle, Measurement of Angle
2014 TRUSCO Published Page
1-0907
Pole Length (mm)
489
Weight (g)
670
Finishing Material
SUS420J2 / Silver finish
2015 Trusco Published Pages
1 0967
Scale Interval
0.5 deg
Pole Thickness (mm)
2
Diameter (phi mm)
210
TRUSCO Part Number
229-7205