Buy more than* S$200* and get FREE SHIPPING

  • Protractor NO.101

Protractor NO.101 TP-101

Item.#
08288481
Mfr.#
TP-101
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Angle measurement. Precision., Angle measurement. Precision.
Diameter (mm)
120
Pole Length (mm)
304
Weight (g)
155
Finishing Material
SUS420J2 silver finish
2014 TRUSCO Published Page
1-0906
Scale Interval
1 °
Pole Thickness (mm)
1.5
Diameter (phi mm)
120
TRUSCO Part Number
229-7159