Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Scriber

TRUSCO Scriber KB-N

Item.#
08288551
Mfr.#
KB-N
Package Qty.
1PC
Ship pack of
1
6.80 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0914
Material (Grip)
Plastic
Weight (g)
48
Shaft Diameter (phi mm)
5
Point Shape
Drumstick with quenching processing (HRC40)
Hardness
HRC40
Overall Length (mm)
240
TRUSCO Part Number
229-5857