Buy more than* S$200* and get FREE SHIPPING

  • Pencil Type Scraper

Pencil Type Scraper KB-P

3.00 (1)
Item.#
08288567
Mfr.#
KB-P
Package Qty.
1PC
Ship pack of
1
15.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
Super hard chip G2
Weight (g)
26
TRUSCO Part Number
229-5628
Material (Grip)
Plastic
Overall Length (mm)
145
Specification
Knock type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Marking work
3
From Japan
On 2014-07-07 13:12:19
Although the angle of the needle tip it may be a little more sharp.
This review is about item#08288567.