Buy more than* S$200* and get FREE SHIPPING

  • Pencil Scriber Refill

Pencil Scriber Refill KB-PK

Item.#
08288576
Mfr.#
KB-PK
Package Qty.
1Set(5PC)
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (tips)
Carbide tips G2
Weight (g)
5
Specification
Refill
Tip Point Diameter (mm)
1
Overall Length (mm)
42