Buy more than* S$200* and get FREE SHIPPING

  • Carbide Automatic Punch

Carbide Automatic Punch TAP-L

Item.#
08288585
Mfr.#
TAP-L
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
155
Specification
With L-type grip
Maximum Hitting Power (N)
490
Weight (g)
116
Material
(Shock-resistant) plastic tip carbide inserts G: body
TRUSCO Part Number
229-5768
2014 TRUSCO Published Page
1-0912
Point Angle
85 °
Diameter (phi mm)
24