Buy more than* S$200* and get FREE SHIPPING

  • Carbide Automatic Punch

Carbide Automatic Punch TAP-M

Item.#
08288594
Mfr.#
TAP-M
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
M-type
Point Angle
85 degree
Diameter (phi mm)
18
Material
(Shock-resistant) plastic tip carbide inserts G: body
Maximum Hitting Power (N)
294
Weight (g)
67
Overall Length (mm)
135