Buy more than* S$200* and get FREE SHIPPING

  • Carbide Automatic Punch

Carbide Automatic Punch TAP-S

Item.#
08288603
Mfr.#
TAP-S
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
229-5741
2014 TRUSCO Published Page
1-0912
Point Angle
75 °
Diameter (phi mm)
9
Material
(Shock-resistant) aluminum tip Carbide chip G: body
Specification
S type scriber
Maximum Hitting Power (N)
98
Weight (g)
33
Overall Length (mm)
140