Buy more than* S$200* and get FREE SHIPPING

  • Center Punch With A Carbide Tip

Center Punch With A Carbide Tip TCP-L

4.00 (1)
Item.#
08288637
Mfr.#
TCP-L
Package Qty.
1PC
Ship pack of
1
22.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
S55C
Weight (g)
137
Abstract
L-type
TRUSCO Part Number
229-5920
2014 TRUSCO Published Page
1-0911
Point Angle
85 °
Hardness
HRA87
Diameter (phi mm)
15
Overall Length (mm)
110
Specification
Grip, black dyed processing
Material (tips)
Carbide tips G2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Centering of brass parts drilling
4
From Japan
On 2016-07-06 17:15:43
I could definitely mark the brass.
This review is about item#08288637.