Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Center Punch

Center Punch TCP-LL

4.00 (1)
Item.#
08288646
Mfr.#
TCP-LL
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
S55C
TRUSCO Part Number
229-5938
2014 TRUSCO Published Page
1-0911
Point Angle
85 °
Diameter (phi mm)
17
Overall Length (mm)
125
Specification
Grip, black dyed processing
Material (tips)
Carbide tips G2
Weight (g)
190
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Centering of brass parts drilling
4
From Japan
On 2016-07-06 17:15:43
I could definitely mark the brass.
This review is about item#08288637.