Buy more than* S$200* and get FREE SHIPPING

  • Center Punch

Center Punch TCP-M

4.00 (1)
Item.#
08288655
Mfr.#
TCP-M
Package Qty.
1PC
Ship pack of
1
15.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
S55C
Point Angle
85degree
Diameter (phi mm)
10
TRUSCO Part Number
229-5911
Material (tips)
Carbide tip G5
Weight (g)
59
Overall Length (mm)
100
Specification
Grip part: black oxide processing
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Centering of brass parts drilling
4
From Japan
On 2016-07-06 17:15:43
I could definitely mark the brass.
This review is about item#08288637.