Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center Punch

Center Punch TCP-S

4.00 (1)
Item.#
08288664
Mfr.#
TCP-S
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
S55C
Weight (g)
36
Overall Length (mm)
77
Material (tips)
Carbide tips G2
Point Angle
85 degree
Diameter (phi mm)
8
Specification
Grip, black dyed processing
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Centering of brass parts drilling
4
From Japan
On 2016-07-06 17:15:43
I could definitely mark the brass.
This review is about item#08288637.