Buy more than* S$200* and get FREE SHIPPING

  • Double-Ended Marking Needle

Double-Ended Marking Needle KB-K

Item.#
08288673
Mfr.#
KB-K
Package Qty.
1PC
Ship pack of
1
6.80 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Point Shape
Both needle type (K type)
Weight (g)
44
TRUSCO Part Number
229-5849
Material (Grip)
Plastic
Overall Length (mm)
240